B-BRAND CE APPROVED GEL PAD

B-BRAND CE APPROVED GEL PAD

Order Code: ZT1177370P

£22.99 Inc VAT (20%)


Description

Heavy duty nylon construction to resist abrasion and tear. , Adjustable clip buckle and hook and loop closure. , Hard shell cap to aid swivelling. , Gel foam centre to cap for even weight distribution when worn for long periods. , An all round superior Knee Pad. Fully CE approved, Conforms to EN14404:2004 Type 1 Level 1

Specifications for B-BRAND CE APPROVED GEL PAD
  • MFR Part No.
    BBKP05
  • Height
    264mm
  • Width
    420mm
  • Length
    660mm
  • Weight
    0.786kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome