1. Safety/
  2. Personal Protection & Clothing/
  3. Knee Protection/
  4. Protective Knee Pads
879 Knee Pad Gel Fire Retardant Hard Shell

879 Knee Pad Gel Fire Retardant Hard Shell


Select
See all variants from
£59.99

Inc VAT (20%)


See all variants from £59.99

Description

IMPACTO® GEL Fire Retardant Kneepads. Ribbed flat copolymer hard shell cover. Firm foam padding with GEL centre covered with fire retardant fabric. Breathable Coolmax® inner lining.

Features & Benefits
• Ribbed Flat Copolymer Hard Shell Cover

Application
Gel offers maximum knee protection when working around flames and sparks

See full description

Feature Attributes

Colour:

Black, Red

Height:

4 mm

Width:

5 mm

Protection Type:

Knee Protection

Standards Met:

UKCA

Length:

9 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome