Electricity AT Work Regulations Safety Poster RPVC (400 x 600) mm)

Electricity AT Work Regulations Safety Poster RPVC (400 x 600) mm)

Order Code: ZT1201307S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%

Schedule order and save 5% now

Description

Manufactured in the UK, this laminated 'Electricity At Work Regulations' safety poster is a cost-effective way of ensuring personnel around premises are equipped with essential health and safety information. Made from a non-adhesive rigid 1mm thick rigid PVC board, this safety poster is designed to help create a safety-conscious work atmosphere where personnel take precautions against hazards.

Features and Benefits
• Helps employers perform their legal obligation to provide their employees with essential health and safety knowledge and training
• Effective way of informing visitors of key health and safety information
• Is easy to mount using double-sided tape or mastic as well as screws
• Designed and manufactured in the UK
• Can be placed in your desired area of the premises to reach the highest volume of personnel

Typical Applications
• Offices
• Schools
• Warehouses

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Electricity AT Work Regulations Safety Poster RPVC (400 x 600) mm)
  • Type
    Poster
  • Material
    Rigid PVC
  • Overall Width
    400mm
  • Overall Height
    600mm
  • Braille
    No
  • Description
    Electricity At Work Regulations

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome