Safety Poster Noise AT Work Regulations - RPVC (400 x 600mm)
Hover to enlarge the image

Safety Poster Noise AT Work Regulations - RPVC (400 x 600mm)

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%

Product Description

Safety Poster: Noise at Work Regulations - RPVC (400 x 600mm)

Specifications
Width
400mm
Weight
0.259kg
Material
RPVC
Depth
1mm
Colour
Blue/White
Type
Wall Signs
Length
600mm
Installation
Screws/Double Sided Tape/Mastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome