Side Panel, Light Grey, WxD 400 X 800mm

Side Panel, Light Grey, WxD 400 X 800mm

Order Code: ZT2736824S

£359.99 Inc VAT (20%)

Currently unavailable

Description

Side panel, light grey, WxD 400 x 800 mm. Supplied = flat pack. Width = 400 mm. Depth = 800 mm. Material = steel, powder coated. Colour = light grey RAL 7035. Max. load = 50 kg. Panel thickness = 25 mm. Product type = workstation systems. Optionally installed on the right or left of the base frame, at same height as the desktop or lower. Width x depth 800 x 400 mm.

Specifications for Side Panel, Light Grey, WxD 400 X 800mm
  • Product Type
    Workstation Systems
  • Material
    Steel, Powder Coated
  • Colour
    Light Grey
  • Depth
    800mm
  • Width
    400mm
  • Supplied
    Flat Pack
  • Load Capacity
    50kg
  • Panel Thickness
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome