Shelf, For WxD 1000 X 450mm, Light Grey

Shelf, For WxD 1000 X 450mm, Light Grey

Order Code: ZT2686047SCopy

£59.99 Inc VAT (20%)


Description

Shelf, for WxD 1000 x 450 mm, light grey. Supplied = assembled. Height = 24 mm. Width = 846 mm. Depth = 378 mm. For width = 1000 mm. For depth = 450 mm. Shelf type = shelf. Material = sheet steel. Colour = light grey RAL 7035. Product type = accessories for roller shutter cupboards. Additional shelf for OFFICE AKKTIV roller shutter cupboards.

Specifications for Shelf, For WxD 1000 X 450mm, Light Grey
  • Material
    Sheet Steel
  • Colour
    Light Grey
  • Depth
    378mm
  • Supplied
    Assembled
  • Height
    24mm
  • Width
    846mm
  • For Depth
    450mm
  • For Width
    1000mm
  • Shelf Type
    Shelf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome