Shelf, Light Grey, WxD 900 X 250mm

Shelf, Light Grey, WxD 900 X 250mm

Order Code: ZT2727187SCopy

£139.99 Inc VAT (20%)
£144.993% off


Description

Shelf, light grey, WxD 900 x 250 mm. Supplied = assembled. Width = 900 mm. Depth = 250 mm. Height = 105 mm. Material = sheet steel, powder coated. Colour = light grey RAL 7035. Product type = tool holders for perforated panels. Sheet steel, powder coated in light grey RAL 7035.

Specifications for Shelf, Light Grey, WxD 900 X 250mm
  • Colour
    Light Grey
  • Height
    105mm
  • Supplied
    Assembled
  • Width
    900mm
  • Product Type
    Tool Holders for Perforated Panels
  • Depth
    250mm
  • Material
    Sheet Steel, Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome