Load Skates, Max. Load 200 Kg, Pack Of 4, Panel Ø60mm, Blue, Soft Castors

Order Code: ZT2736443S

£72.99 Inc VAT (20%)


Description

Load skates, max. load 200 kg, pack of 4, panel 60 mm, blue, soft castors. Supplied = assembled. Max. load = 200 kg. Number of wheels = 8 pcs. Castor width = 12 mm. Design of castors = castors for hard floors. Height = 34 mm. Length = 117 mm. Width = 79 mm. Platform material = plastic. Platform width = 60 mm. Platform colour = blue, black. Product type = transport dollies. Fittings = non-slip support base. Application = diverse. Optionally with soft or hard castors depending on floor conditions. With turntable and anti-tipping device for more safety. With rubberised platform. Ideally suited for pushing and transporting loads.

See full description
Specifications for Load Skates, Max. Load 200 Kg, Pack Of 4, Panel Ø60mm, Blue, Soft Castors
  • Load Capacity
    200kg
  • Product Type
    Transport Dollies
  • Platform Material
    Plastic
  • Supplied
    Assembled
  • Pack Quantity
    4
  • Length
    117mm
  • Height
    34mm
  • Number of Wheels
    8
  • Width
    79mm
  • Platform Colour
    Blue, Black
  • Platform Width
    60mm
  • Design of Castors
    Castors for Hard Floors
  • Castor Width
    12mm
  • Applications
    Diverse
  • Fittings
    Non-Slip Support Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome