Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Drums & Liquid Storage
Bucket Lids & Accessories
Drum Tools
Drum Adaptor 64mm US Buttress
By Sealey
Order Code:
ZT1231801P
Copy
£13.29
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 25th Apr
In Stock
GBP
13.29
https://www.zoro.co.uk/shop/storage-and-handling/drum-tools/drum-adaptor-64mm-us-buttress/p/ZT1231801P
Add to quotation
View all Drum Tools
Description
Polypropylene drum adaptor. Manufactured with 2"BSP thread and 64mm drum closure diameter fitting.
Specifications
Specifications for Drum Adaptor 64mm US Buttress
MFR Part No.
TPA03
Nett Weight
0.05kg
Thread B Major Diameter
64mm
Thread B Minor Diameter
57mm
Thread B Pitch
5mm
Thread A Diameter
2in BSP
Thread Size
2in BSP