Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Storage & Handling
Drums & Liquid Storage
Bucket Lids & Accessories
Drum Tools
(19)
Brand
(19)
EGA Master
(1)
GreaseApe
(1)
Hartle IGE
(5)
Hosefit
(3)
Kennedy
(1)
+4 more
Rating
(3)
(2)
(1)
Price
£13
£2K
£13 - £2K
Special Offers
(8)
BulkDiscount
(4)
ReducedPrice
(4)
Product Type
(6)
Drum Funnel
(1)
Drum Opener
(1)
Drum Tap
(1)
Industrial
(3)
Type
(4)
De-heading Tool
(1)
Drum Opening Tool
(3)
Material
(9)
Aluminium
(1)
Brass
(2)
Steel
(6)
Capacity
(4)
210L
(1)
2 x 210L
(1)
364kg
(1)
680kg
(1)
Height
(2)
230mm
(1)
495mm
(1)
Thread Size
(2)
2in
(1)
2in BSP
(1)
Thread Type
(3)
BSP
(1)
BSPP
(2)
Additional Features
(9)
Additional 1 1/4" socket for tightening drum taps
(1)
Allowing Air to fill the Vacuum Left by Dispensing fluid
(1)
Multi-purpose wrench head
(1)
Non-slip rubber grip
(3)
Non-sparking brass construction
(1)
+2 more
Storage & Handling
Drums & Liquid Storage
Bucket Lids & Accessories
Drum Tools
Find Drum Tools Products
Sort By
List View
Grid View
Steel Drum Opening Tool
By
Hartle IGE
Get it by
Wed, 23rd Apr
#BulkDiscount
£31.99
Inc VAT
1
Add To Basket
Bronze Alloy Drum Opening Tool
By
Hartle IGE
Get it by
Wed, 23rd Apr
£33.99
Inc VAT
1
Add To Basket
2" BSP Brass Drum Vent
By
Hartle IGE
Get it by
Wed, 23rd Apr
£39.99
Inc VAT
1
Add To Basket
Drum - De-header Steel
By
Hartle IGE
Get it by
Wed, 23rd Apr
£189.99
Inc VAT
1
Add To Basket
Brass Drum Opening Tool - Non-sparking
By
Hartle IGE
Get it by
Wed, 23rd Apr
#BulkDiscount
£99.99
Inc VAT
1
Add To Basket
Aluminium Drum Wrench
By
Sealey
Get it by
Thu, 24th Apr
£19.99
Inc VAT
£20.99
4.5% off
1
Add To Basket
Drum Adaptor 64mm US Buttress
By
Sealey
Get it by
Thu, 24th Apr
£13.29
Inc VAT
1
Add To Basket
Aeroflow Drum Tap
By
GreaseApe
Get it by
Mon, 28th Apr
£14.49
Inc VAT
1
Add To Basket
Oil Safe Utility Lid - Yellow
By
OilSafe
Get it by
Tue, 29th Apr
#BulkDiscount
£40.99
Inc VAT
1
Add To Basket
Drum Opener 485mm Non Sparking Al-Bron
By
EGA Master
Get it by
Tue, 29th Apr
#ReducedPrice
£1,999.99
Inc VAT
£2,299.99
13% off
1
Add To Basket
Fork Mounted Drum Tilting Unit
By
Slingsby
Get it by
Mon, 28th Apr
£799.99
Inc VAT
1
Add To Basket
Forklift Mounted Automatic Drum Clamps
By
Slingsby
Get it by
Mon, 28th Apr
From
£599.99
Inc VAT
Up to 6.5% off
View 3 Variants
DF1 Drum Funnel for Open or Closed 205 Litre Head Drums
By
One Stop for Safety Limited
Get it by
Tue, 29th Apr
#ReducedPrice
£69.99
Inc VAT
£73.99
5% off
1
Add To Basket
Drum Wrench - DW-ALUMINIUM
By
Hosefit
Get it by
Thu, 24th Apr
£29.99
Inc VAT
1
Add To Basket
3/4 Lockable Zinc Die-Cast Drum Tap - J4175
By
Hosefit
Get it by
Thu, 24th Apr
£16.39
Inc VAT
1
Add To Basket
3/4 Lockable Self Closing Drum Tap - J4177
By
Hosefit
Get it by
Thu, 24th Apr
£35.99
Inc VAT
1
Add To Basket
Spark Resistant Drum Bung Wrench Al-Br
By
Kennedy
Get it in
11-13
working days
#BulkDiscount
#ReducedPrice
£66.99
each
Inc VAT
£71.99
6.5% off
2
Add To Basket
Minimum order quantity: 2.