Bronze Alloy Drum Opening Tool
0
1
2

Bronze Alloy Drum Opening Tool

Order Code: ZT1047916X

£33.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

90° Handle - Brass - DW2
Non-sparking brass construction. Suitable for 2” and 3/4” bungs. Multi-purpose wrench head. Additional 1 1/4” socket for tightening drum taps. Length: 300mm.

Specifications for Bronze Alloy Drum Opening Tool
  • Weight
    0.8kg
  • Additional Features
    Additional 1 1/4" socket for tightening drum taps
    Multi-purpose wrench head
    Suitable for 2" and 3/4" bungs
  • Length
    310mm
  • Type
    Drum Opening Tool
  • Material
    Brass
  • Blade Material
    Brass
  • MFR Part No.
    DW2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome