DF1 Drum Funnel for Open or Closed 205 Litre Head Drums
0
1

DF1 Drum Funnel for Open or Closed 205 Litre Head Drums

Order Code: ZT3141582S

£73.99 Inc VAT (20%)


Description

An extra-large capacity funnel with integrated hinged lid, high sides and ribbed surface to allow filters etc. to drain; it is fitted with a metal debris strainer and the funnel sits over the rim of the drum and is therefore suitable for use with both open or closed head 205ltr drums.

Features & Benefits
- Dimensions: 610mm dia x 230mm
- Sump Capacity: Non Applicable
- Product Weight: 4kg
- UDL: Non Applicable
- Manufactured in the UK from Medium Density Polyethylene and Backed with a 3 Year Guarantee

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for DF1 Drum Funnel for Open or Closed 205 Litre Head Drums
  • Height
    230mm
  • Product Type
    Drum Funnel
  • Diameter
    610mm
  • Weight
    4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome