Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Drums & Liquid Storage
Bucket Lids & Accessories
Drum Tools
Steel Drum Opening Tool
By Hartle IGE
12 Reviews
Order Code:
ZT1047917X
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/storage-and-handling/drum-tools/steel-drum-opening-tool/p/ZT1047917X
Add to quotation
Schedule an order and save 5%
View all Drum Tools
Description
Suitable for steel or plastic drums. Non-slip rubber grip.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Steel Drum Opening Tool
Type
Drum Opening Tool
Material
Steel
Additional Features
Non-slip rubber grip
Weight
750g
Blade Material
Steel
MFR Part No.
DKS45
Length
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome