Fork Mounted Drum Tilting Unit

Fork Mounted Drum Tilting Unit

Order Code: ZT3077420SCopy

£799.99 Inc VAT (20%)


Description

Capacity kg: 364.
Capacity L: 210.
Control: Loop chain.
Fork Spacing mm: 620/955.
Height mm: 495.
Length mm: 767.
Material: Steel.
Max. Fork Size mm: 180 x 65.
Product Type: Drum tilters.
Weight kg: 69.
Width mm: 965.Loop chain control of geared unit. For transporting, emptying and turning of 210 litre steel drums. Capacity 360kg.

See full description
Specifications for Fork Mounted Drum Tilting Unit
  • Material
    Steel
  • Capacity
    210L
    364kg
  • Length
    767mm
  • Height
    495mm
  • Width
    965mm
  • Weight
    69kg
  • Max. Fork Size
    180 x 65mm
  • Fork Spacing
    620/955mm
  • Control
    Loop chain