Drum Sump Tray For Transport And Storage - Open Rear And Side Steel Frame - Stackable, For 4 Drums, Blue
Hover to enlarge the image

Drum Sump Tray For Transport And Storage - Open Rear And Side Steel Frame - Stackable, For 4 Drums, Blue

Order Code:
MPN:

Product Description

Drum sump tray for transport and storage, open rear and side steel frame, stackable, for 4 drums, blue. Supplied = assembled. Sump capacity = 205 l. Drum capacity = 4x200 l. Type of grate = with zinc plated grate. Length = 1390 mm. Width = 1310 mm. Height = 1380 mm. Material = sheet steel. Finish = painted. Colour = ultramarine blue RAL 5002. Max. load = 1400 kg. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Feature = stackable. Weight = 164 kg. Sturdy steel frame construction with forklift for pallet trucks and forklifts. TV/MPA tested. Manufacturers declaration of conformity in accordance with StawaR, approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Welded steel sump tray with frame. Trays made of 3 mm sheet steel, sump capacity 205 litres. Removable, zinc plated grates. Up to 3 units can be stacked to save space, open rear and side steel frame (transparency) EUROKRAFTpro exclusive with free hazardous substances stickers (GHS) ''Flame'' and ''Environment''.

Specifications
Material
Sheet Steel
Colour
Purple Red
Load Capacity
1400kg
Finish
Painted
Supplied
Assembled
Sump Capacity
205L
Length
1390mm
Weight
164kg
Width
1310mm
Height
1380mm
Grate Type
With Zinc Plated Grate
Features
Stackable
Drum Capacity
4x200L

£1,599.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome