Drum Sump Tray For Transport And Storage - Open Rear And Side Steel Frame - Stackable, For 2 Drums, Blue

Drum Sump Tray For Transport And Storage - Open Rear And Side Steel Frame - Stackable, For 2 Drums, Blue

Order Code: ZT2737415S

£1,229.99 Inc VAT (20%)
£1,299.995% off

Currently unavailable

Description

Drum sump tray for transport and storage, open rear and side steel frame, stackable, for 2 drums, blue. Supplied = assembled. Sump capacity = 205 l. Drum capacity = 2x200 l. Type of grate = with zinc plated grate. Length = 1390 mm. Width = 900 mm. Height = 1440 mm. Material = sheet steel. Finish = painted. Colour = ultramarine blue RAL 5002. Max. load = 935 kg. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material thickness = 3 mm. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Feature = stackable. Weight = 136 kg. Sturdy steel frame construction with forklift for pallet trucks and forklifts. TV/MPA tested. Manufacturers declaration of conformity in accordance with StawaR, approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Welded steel sump tray with frame. Trays made of 3 mm sheet steel, sump capacity 205 litres. Removable, zinc plated grates. Up to 3 units can be stacked to save space, open rear and side steel frame (transparency) EUROKRAFTpro exclusive with free hazardous substances stickers (GHS) ''Flame'' and ''Environment''.

See full description
Specifications for Drum Sump Tray For Transport And Storage - Open Rear And Side Steel Frame - Stackable, For 2 Drums, Blue
  • Colour
    Light Grey
  • Material
    Sheet Steel
  • Load Capacity
    935kg
  • Supplied
    Assembled
  • Finish
    Painted
  • Sump Capacity
    205L
  • Width
    900mm
  • Height
    1440mm
  • Weight
    136kg
  • Length
    1390mm
  • Features
    Stackable
  • Grate Type
    With Zinc Plated Grate
  • Drum Capacity
    2x200L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome