Barrera Transport Dolly, mm 1379, LxW 800 X 600 mm, Max. Load 400 kg

Order Code: ZT3148254S

£249.99 Inc VAT (20%)


Description

BARRERA transport dolly, MM 1379, LxW 800 x 600 mm, max. load 400 kg. Supplied = assembled. Max. load = 400 kg. Platform length = 800 mm. Platform width = 600 mm. Loading height = 135 mm. Length = 800 mm. Width = 600 mm. Height = 135 mm. Platform material = beech multiplex. Platform colour = brown. Wheel fittings = 4 swivel castors. Wheel type = nylon. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Number of handles = 0 pcs. Finish = MaxiGRIP phenolic film. Weight = 7.55 kg. Product type = transport dollies. Design of castors = castors for soft floors. Panel thickness = 18 mm. Platform made of extremely stable birch multiplex panel and a special anti-slip MaxiGRIP coating. Four heavy duty transport equipment castors for soft/robust floor surfaces. Fold-out edge elements. The BARRERA features an extra large, heavy duty platform made of a high quality, extremely stable birch multiplex panel, produced using FSC® certified birch wood. The FSC® certificate, awarded by the Forest Stewardship Council, is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC® certified products which originates from sustainable and responsible forestry operations. A special MaxiGRIP coating ensures that the platform is anti-slip and water repellent. The BARRERA safety transport aid prevents slippage and secures the goods for transport using fold-out edge elements on all four sides of the platform area. The edge elements, which are simply folded out by means of a push-and-pull mechanism, ensure safe and convenient transport. Even protruding loads can be transported easily and safely using the BARRERA - simply fold the edges in to create a flat platform, and use tension straps to fix the load in place. The transport aid is ideally suited for easily and comfortably moving even really heavy transport loads - in the office, in the workshop, at home, when shopping and when moving. Four heavy duty transport equipment castors ensure optimal mobility on all soft/robust floor surfaces. Additional quality hallmark: the transport aids are brand-name products and have been tested for quality, safety and durability. Warning notice: the transport aid is not suitable for carrying persons.

See full description
Specifications for Barrera Transport Dolly, mm 1379, LxW 800 X 600 mm, Max. Load 400 kg
  • Platform Colour
    Brown
  • Product Type
    Transport Dolly
  • Wheel Type
    Nylon
  • Wheel Diameter
    100mm
  • Platform Material
    Beech Multiplex
  • Panel Thickness
    18mm
  • Loading Height
    135mm
  • Finish
    MaxiGRIP Phenolic Film
  • Wheel Bearing
    Roller Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome