Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Machine Skates
(46)
Brand
(46)
EUROKRAFTbasic
(1)
Gedore
(3)
Holzmann
(1)
RAPTOR LOGO
(5)
Sealey
(3)
+8 more
Rating
(4)
(4)
Price
£7
£1.3K
£7 - £1.3K
Special Offers
(4)
BulkDiscount
(2)
ReducedPrice
(2)
Product Type
(39)
Adjustable Skate
(1)
Adjustable Skates
(1)
Appliance Rollers
(1)
Fixed Machinery Skate
(2)
Gliders
(1)
+11 more
Wheel Type
(9)
Nylon
(3)
Polyurethane
(4)
Swivel
(2)
Weight Capacity
(22)
1,000kg
(1)
2,000kg
(1)
2X4T Trailing
(1)
3,000kg
(1)
6,000kg
(2)
+10 more
Wheel Diameter
(8)
63mm
(1)
75mm
(1)
80mm
(1)
100mm
(4)
125mm
(1)
Loading Height
(5)
100mm
(1)
110mm
(1)
120mm
(1)
135mm
(1)
140mm
(1)
Platform Material
(7)
Beech Multiplex
(6)
MDF
(1)
Roller Size
(4)
83mm x 85mm
(1)
85 x 85mm
(1)
85 x 90mm
(2)
Roller Material
(11)
Nylon
(2)
Sealed Nylon
(6)
Steel
(3)
Additional Features
(26)
Connected by Two Steel Rods making one Skate Adjustable from 500mm to 1400mm
(1)
Connected by Two Steel Rods making one Skate Adjustable from 720mm to 1500mm
(2)
Fitted With Handle for Ease of carrying & Positioning
(7)
Fitted with Rubber Surface
(9)
Maintenance Free
(7)
Finish
(5)
MaxiGRIP Phenolic Film
(3)
Non-Slip Cover
(2)
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Machine Skates
Find Machine Skates Products
Sort By
List View
Grid View
Fixed Load Shifting Skates
By
Ttc Lifting Gear
Get it by
Wed, 23rd Apr
From
£59.99
Inc VAT
View 4 Variants
GT Moving Skates
By
Viper
Get it by
Fri, 25th Apr
From
£499.99
Inc VAT
View 5 Variants
Heavy Duty Trestle 150kg
By
Silverline
Get it in
5-6
working days
£29.99
Inc VAT
1
Add To Basket
Appliance Rollers Steel Pair
By
Select
Get it in
5-6
working days
#BulkDiscount
£19.99
Inc VAT
1
Add To Basket
Heavy Duty Fixed Machinery Skate
By
Warrior
Get it by
Tue, 29th Apr
From
£269.99
Inc VAT
View 2 Variants
30000kg Heavy Duty Skate Kit
By
Warrior
Get it by
Tue, 29th Apr
£699.99
Inc VAT
1
Add To Basket
Heavy Duty Steerable Machine Skate
By
Warrior
Get it by
Tue, 29th Apr
From
£299.99
Inc VAT
View 3 Variants
Heavy Duty Machinery Adjustable Skate
By
Warrior
Get it by
Tue, 29th Apr
From
£399.99
Inc VAT
View 3 Variants
Wheel Skate Capacity
By
Sealey
Get it by
Thu, 24th Apr
From
£159.99
Inc VAT
View 2 Variants
Wheel Skate Hydraulic 680kg Capacity
By
Sealey
Get it by
Fri, 25th Apr
#ReducedPrice
£249.99
Inc VAT
£299.99
16.5% off
1
Add To Basket
UFE410-FLEX 410kg Universal Moving Device
By
Holzmann
Get it by
Fri, 25th Apr
£99.99
Inc VAT
£103.99
3.5% off
1
Add To Basket
413172 Adjustable Skates
By
Slingsby
Get it by
Mon, 28th Apr
£339.99
Inc VAT
1
Add To Basket
Load Moving System
By
Ttc Lifting Gear
Get it in
15-18
working days
From
£339.99
Inc VAT
Up to 4% off
View 3 Variants
Machine Moving Skates
By
Ttc Lifting Gear
Get it in
15-18
working days
From
£419.99
Inc VAT
View 2 Variants
Roller for Workmo
By
Gedore
Get it in
2-7
working days
From
£209.99
Inc VAT
View 2 Variants
Roller skids (pair) for WorkMo W2+W3
By
Gedore
Get it in
2-7
working days
£119.99
Inc VAT
1
Add To Basket
Transport Dolly, LxW 575 X 300 mm, Max. Load 200 kg
By
EUROKRAFTbasic
Get it in
6-8
working days
£72.99
Inc VAT
1
Add To Basket
Expander Transport Dolly, mm 1332, LxW 857 X 490 mm, Max. Load 200 kg
By
WAGNER - SYSTEM GMBH
Get it in
11-14
working days
#ReducedPrice
£113.99
Inc VAT
£119.99
5% off
1
Add To Basket
Professional Transport Dollies
By
WAGNER - SYSTEM GMBH
Get it in
11-14
working days
From
£99.99
Inc VAT
View 2 Variants
Barrera Transport Dolly, mm 1379, LxW 800 X 600 mm, Max. Load 400 kg
By
WAGNER - SYSTEM GMBH
Get it in
11-14
working days
£259.99
Inc VAT
1
Add To Basket
MaxiGRIP Transport Dolly, mm 1085, LxW 575 X 300 mm, Max. Load 400 kg
By
WAGNER - SYSTEM GMBH
Get it in
11-14
working days
£104.99
Inc VAT
1
Add To Basket
Professional Transport Dolly, mm 1349, LxW 1200 X 800 mm, Max. Load 1000 kg
By
WAGNER - SYSTEM GMBH
Get it in
11-14
working days
£539.99
Inc VAT
1
Add To Basket
Gliders 10 Piece 0.02kg
By
SupaDec
Get it in
5-6
working days
#BulkDiscount
£7.39
Inc VAT
1
Add To Basket
Load Moving Skate Kits - SK Series with Handle and Parallel Rods
By
RAPTOR LOGO
Get it in
15-18
working days
From
£449.99
Inc VAT
View 3 Variants
1000Kg Skates with Castors
By
RAPTOR LOGO
Get it in
15-18
working days
From
£179.99
Inc VAT
View 2 Variants