Expander Transport Dolly, mm 1332, LxW 857 X 490 mm, Max. Load 200 kg

Order Code: ZT3148193S

£113.99 Inc VAT (20%)


Description

EXPANDER transport dolly, MM 1332, LxW 857 x 490 mm, max. load 200 kg. Supplied = assembled. Max. load = 200 kg. Platform length = 857 mm. Platform width = 490 mm. Loading height = 110 mm. Length = 857 mm. Width = 490 mm. Height = 110 mm. Platform material = beech multiplex. Platform colour = natural. Wheel fittings = 4 swivel castors. Wheel type = nylon. Wheel diameter = 75 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = ergonomic handle. Weight = 6.58 kg. Product type = transport dollies. Design of castors = castors for soft floors. Panel thickness = 18 mm. Extendable platform made of extremely stable beech multiplex. Four heavy duty, smooth running transport equipment castors for soft/robust floor surfaces. Ergonomic carrying handle. The EXPANDER transport aid features a heavy duty platform made of a high quality, extremely stable birch multiplex panel, produced using FSC® certified birch wood. The FSC® certificate is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC® certified products which originates from sustainable and responsible forestry operations. The EXPANDER transport aid is equipped with an adjustable extension element that can be individually adapted to the length of the goods to be transported: simply extend the platform to the required length, adjust the extension element, place the load on top - and start moving! The unit is ideally suited for moving even extremely heavy loads easily and conveniently - in the office, in the workshop, at home, when shopping or moving house. Four heavy duty transport equipment castors ensure optimal mobility on all soft/robust floor surfaces. Additional benefit: an ergonomically shaped carrying handle integrated in the platform makes convenient transport of the transport aid from and to its place of use possible. Additional quality hallmark: the transport aids are brand-name products and have been tested for quality, safety and durability. Warning notice: the transport aid is not suitable for carrying persons.

See full description
Specifications for Expander Transport Dolly, mm 1332, LxW 857 X 490 mm, Max. Load 200 kg
  • Platform Colour
    Natural
  • Number of Handles
    1
  • Wheel Type
    Nylon
  • Product Type
    Transport Dolly
  • Wheel Diameter
    75mm
  • Platform Material
    Beech multiplex
  • Loading Height
    110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome