0
1
2
3

Wheel Skate Hydraulic 680kg Capacity

Order Code: ZT1233241P

£299.99 Inc VAT (20%)


Description

Steel tube chassis with four Ø100mm nylon castors. Pedal operated hydraulic lifting action with safety locking pin when under load. Aluminium rollers cradle vehicle’s tyre and are capable of handling up to 240mm profile. Suitable for bodyshops, garages, showrooms or anywhere an immobile vehicle needs moving on an even surface.

Note: Skates sold as singles, but must be used in pairs.

See full description
Specifications for Wheel Skate Hydraulic 680kg Capacity
  • MFR Part No.
    WS680
  • Capacity
    680kg
  • Weight
    17kg
  • Maximum Tyre Width
    240mm
  • Castor Diameter
    100mm
  • Maximum Opening
    540mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome