Professional Transport Dolly, mm 1349, LxW 1200 X 800 mm, Max. Load 1000 kg

Order Code: ZT3148311S

£539.99 Inc VAT (20%)


Description

Professional transport dolly, MM 1349, LxW 1200 x 800 mm, max. load 1000 kg. Supplied = assembled. Max. load = 1000 kg. Platform length = 1200 mm. Platform width = 800 mm. Loading height = 177 mm. Length = 1200 mm. Width = 800 mm. Height = 177 mm. Platform material = beech multiplex. Platform colour = brown. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel type = polyurethane. Wheel diameter = 125 mm. Wheel bearing = ball bearing. Number of handles = 0 pcs. Finish = MaxiGRIP phenolic film. Weight = 20.72 kg. Product type = transport dollies. Panel thickness = 24 mm. Platform made of extremely stable birch multiplex panel with a special anti-slip MaxiGRIP coating. Four extremely hardwearing heavy duty castors for hard/sensitive floor surfaces. Max. load 1000 kg. The platform of the 1000 kg professional transport aid is made of an FSC® certified birch multiplex panel with a special anti-slip and water repellent MaxiGRIP coating. The housing, total stop and mounting plates are made of solid, zinc plated industrial steel. The wheel body is made of thick walled, die cast aluminium. Extremely stable and particularly durable ball bearings with excellent running properties even in continuous use have been integrated into the wheel. The running surface of the wheels is coated with non-marking and extremely hardwearing polyurethane (PU) The 1000 kg professional transport aid has exactly the same dimensions as a Euro pallet, these being 1200 x 800 mm. The extremely large transport aid designed for the heaviest of loads features a max. load of up to one tonne. This makes it ideal for easy and convenient transport of large and especially heavy items - or it can also be used as a precisely fitting mobile base for heavy goods on pallets. Equipped with four heavy duty castors, two of which are swivel castors and two fixed castors, it is easy to manoeuvre even with the heaviest of loads. Both MM 1349 swivel castors are equipped with total stops to ensure the dolly will not roll away. Additional quality hallmark: the transport aids are brand-name products and have been tested for quality, safety and durability. Warning notice: the transport aid is not suitable for carrying persons.

See full description
Specifications for Professional Transport Dolly, mm 1349, LxW 1200 X 800 mm, Max. Load 1000 kg
  • Platform Colour
    Brown
  • Height
    177mm
  • Product Type
    Transport Dolly
  • Wheel Diameter
    125mm
  • Width
    800mm
  • Wheel Type
    Polyurethane
  • Length
    1200mm
  • Platform Material
    Beech multiplex
  • Panel Thickness
    24mm
  • Finish
    MaxiGRIP phenolic film

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome