MaxiGRIP Transport Dolly, mm 1085, LxW 575 X 300 mm, Max. Load 400 kg

Order Code: ZT3148255S

£102.99 Inc VAT (20%)


Description

MaxiGRIP transport dolly, MM 1085, LxW 575 x 300 mm, max. load 400 kg. Supplied = assembled. Max. load = 400 kg. Platform length = 575 mm. Platform width = 300 mm. Loading height = 120 mm. Length = 575 mm. Width = 300 mm. Height = 120 mm. Platform material = beech multiplex. Platform colour = brown. Wheel fittings = 4 swivel castors. Wheel type = polyurethane. Wheel diameter = 80 mm. Wheel bearing = ball bearing. Number of handles = 1 pcs. Handle type = grip hole. Finish = MaxiGRIP phenolic film. Weight = 3.75 kg. Product type = transport dollies. Design of castors = castors for hard floors. Platform made of extremely stable birch multiplex panel with a special anti-slip MaxiGRIP coating. 4 smooth running ULTRASOFT transport equipment castors for hard/sensitive floor surfaces. Max. load 400 kg. The MM 1185 transport aid features a heavy duty platform made of a high quality, extremely stable multiplex panel, produced using FSC® certified poplar wood. The FSC® certificate is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC® certified products which originates from sustainable and responsible forestry operations. A special MaxiGRIP coating ensures the platform is anti-slip and water repellent. The MaxiGRIP is ideally suited for moving even really heavy transport loads easily and conveniently - in the office, in the workshop, at home, when shopping and when moving. Four smooth running ULTRASOFT transport equipment castors ensure optimal mobility on all hard/sensitive floor surfaces. Additional quality hallmark: our transport aids are brand-name products and have been tested for quality, safety and durability. Warning notice: the transport aid is not suitable for carrying persons.

See full description
Specifications for MaxiGRIP Transport Dolly, mm 1085, LxW 575 X 300 mm, Max. Load 400 kg
  • Platform Colour
    Brown
  • Wheel Diameter
    80mm
  • Product Type
    Transport Dolly
  • Wheel Type
    Polyurethane
  • Platform Material
    Beech Multiplex
  • Finish
    MaxiGRIP Phenolic Film
  • Loading Height
    120mm
  • Wheel Bearing
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome