Roller skids (pair) for WorkMo W2+W3

Order Code: ZT2469307S

£99.99 Inc VAT (20%)


Description

4 swivel castors, 2 with total brake 4 steerable wheels, 2 with total brake Max. Load capacity: 150 kg (per roller skate 75 kg)

Specifications for Roller skids (pair) for WorkMo W2+W3
  • Product Type
    Transport Frames
  • Wheel Diameter
    100mm
  • Height
    230mm
  • Load Capacity
    150kg
  • Length
    545mm
  • Width
    290mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome