Professional Transport Dolly, Padded, mm 1396, LxW 575 X 300 mm, Max. Load 400 kg

Order Code: ZT3148196S

Beech multiplex
£99.99 Inc VAT (20%)


Description

Professional transport dolly, padded, MM 1396, LxW 575 x 300 mm, max. load 400 kg. Supplied = assembled. Max. load = 400 kg. Platform length = 575 mm. Platform width = 300 mm. Loading height = 140 mm. Length = 575 mm. Width = 300 mm. Height = 140 mm. Platform material = beech multiplex. Platform colour = red. Wheel fittings = 4 swivel castors. Wheel type = polyurethane. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Finish = non-slip cover. Weight = 2.71 kg. Product type = transport dollies. Design of castors = castors for hard floors. Panel thickness = 18 mm. Platform made of extremely stable beech multiplex. Four smooth running, ULTRASOFT transport equipment castors for hard/sensitive floor surfaces. Water repellent, anti-slip coating with soft base padding. The platform of the padded professional transport aid is made of a stable, FSC® certified multiplex panel and features a tear resistant protective coating to prevent damage. The water repellent, anti slip coating makes it possible to use the professional transport aid outdoors even in bad weather - and not only does it prevent the load from slipping, but is also lined with a soft, special fleece to ensure that sensitive goods for transport benefit from pressure relieving support, and that their surfaces do not become scratched or scuffed. The soft padding that this professional transport aid is equipped with allows convenient, non-marking and safe transport of the heaviest loads weighing up to 400 kg - both indoors and outdoors, in all weather conditions and with maximum load stability. It is therefore ideally suited for moving even extremely heavy loads easily and conveniently, for example in the office, in the workshop, at home, when shopping or moving house. Its mobility is ensured by high quality light duty castors from the award winning ULTRASOFT series. Their soft, blue running surface protects even highly sensitive floors from dents, scratches and scuffs. The wheel profile with an extra wide running surface features all the benefit of wide tyres: perfect rolling characteristics, excellent grip and reliable cornering stability. Particularly high in quality: the housing of the castors is made of solid industrial steel and the wheel is not riveted, but rather bolted - making it quick and easy to change the wheel. Additional quality hallmark: the transport aids are brand-name products and have been tested for quality, safety and durability. Warning notice: the transport aid is not suitable for carrying persons.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome