Lifting/tilting Platform, U Platform, Tilts To Long Side, Width 1270mm, For Pallet Truck

Order Code: ZT2720552S

£17,399.99 Inc VAT (20%)
£17,999.993% off


Description

Lifting/tilting platform, U platform, tilts to long side, width 1270 mm, for pallet truck. Supplied = flat pack. Max. load = 1500 kg. Lifting range = 6 - 826 mm. Platform design = U-shaped. Lifting time = 16 sec. Power = 0.75 kW. Operating voltage = 400 V. Control voltage = 24 V. Platform colour = ultramarine blue RAL 5002. Scissor mechanism colour = signal orange RAL 2010. Finish = powder coated. Frame colour = ultramarine blue RAL 5002. Product type = lifting/tilting devices. Lifting capacity at full load in 1 shift operations = 6 - 7 cycles per hour. Platform width = 1270 mm. Lifts and tilts the goods in the employee's direction. Perfect for deep crates or mesh pallets. Reduces physical effort required. Reduces the physical effort of stretching, bending and twisting. Makes work easier, more productive and safer.

See full description
Specifications for Lifting/tilting Platform, U Platform, Tilts To Long Side, Width 1270mm, For Pallet Truck
  • Product Type
    Lifting/Tilting Devices
  • Finish
    Powder-Coated
  • Load Capacity
    1500kg
  • Supplied
    Flat Pack
  • Adjustable Height Range
    6 - 826mm
  • Frame Colour
    Ultramarine Blue
  • Platform Design
    U-shaped
  • Lifting Time
    16
  • Lifting Range
    6 - 826mm
  • Power
    0.75kg/mm
  • Platform Colour
    Ultramarine Blue
  • Operating Voltage
    400V
  • Control Voltage
    24V
  • Scissor Mechanism Colour
    Signal Orange
  • Platform Width
    1270mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome