Lightweight, Compact Semi-Electric Pallet Truck Fork W X L mm 525 X 950 Turning Circle Radius mm 1182
Hover to enlarge the image

Lightweight, Compact Semi-Electric Pallet Truck Fork W X L mm 525 X 950 Turning Circle Radius mm 1182

Order Code:
MPN:

Product Description

Capacity 1200kg.Features a slim, removable lightweight lithium battery housed in the handle, giving greater manoeuvrability.2 wheel traction drive - provides stability, power and durability.Key switch operation.2hr. fast charge.On-board computer with OLED battery status display.Outdoor IP54 rated.Driving speed 5.3km/hr.Turning radius 1382mm.Width over forks 525mm.Weight 86kg, battery 3kg.N.B. Battery charger not included - available separately.CE marked.Fork length 1150mm.

Specifications
Width Over Forks
525mm
Load Capacity
1200kg
Weight
86kg
Fork Length
1150mm
Battery Type
Lithium
IP Rating
IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome