Wooden Shoes Cabinet Multi Flip Down Shelf Drawer Organizer - Dark Brown

Order Code: ZT3351690S

£94.99 Inc VAT (20%)
£99.995% off


Description

COMPACT AND CONVENIENT: Keeps your family and friends’ shoes stored easily and stylishly.FOUR PULL-DOWN DRAWERS: Can hold 16- 24 pairs of shoes in the four compartments. Each drawer features a comfortable metal handle.CLEAN, SIMPLE DESIGN: Blends into all style decors seamlessly.STURDY: Made from solid particle to withstand wear-and-tear.DIMENSIONS: 120L x 24W x 81Hcm. Maximum weight capacity: 50kg. Max Shoe Size: EU 42. Assembly required.

See full description
Specifications for Wooden Shoes Cabinet Multi Flip Down Shelf Drawer Organizer - Dark Brown
  • Colour
    Dark Brown
  • Number of Drawers
    4
  • Product Type
    Wooden Shoes Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome