Cloakroom Locker, Half-Height Compartments, Width 1200mm, 6 Compartments, Light Grey

Cloakroom Locker, Half-Height Compartments, Width 1200mm, 6 Compartments, Light Grey

Order Code: ZT2719613SCopy

£999.99 Inc VAT (20%)
£1,039.993.5% off


Description

Cloakroom locker, half-height compartments, width 1200 mm, 6 compartments, light grey. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 1200 mm. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Lock type = cylinder lock, individual key. Number of compartments wide = 3 pcs. Number of compartments = 6 pcs. Compartment width = 400 mm. Material = sheet steel. Locker height = 1800 mm. Internal fittings = 1 clothes rail, 3 hooks. Internal width = 398 mm. Internal height = 835 mm. Internal depth = 470 mm. Door type = hinged door. Number of keys = 2 pcs. Compartment height = 835 mm. Shelf width = 400 mm. Shelf depth = 500 mm. Plinth height = 60 mm. Design = welded. Model = ventilation through perforations in the door. Finish = powder coated. Space saving solution with 2 compartments installed one above the other. Each compartment with clothes rail and 3 hooks. Ventilation through perforations in the door. With label holder (height x width 30 x 50 mm) Powder coated, welded sheet steel construction. Material thickness 0.6 mm. Opening angle 90°. Cylinder locks (individual key) incl. 2 keys each. Plinth height 60 mm. Fittings per compartment Clothes rail with 3 hooks. Label holders. Supplied fully assembled.

See full description
Specifications for Cloakroom Locker, Half-Height Compartments, Width 1200mm, 6 Compartments, Light Grey
  • Finish
    Powder-Coated
  • Internal Height
    835mm
  • Design
    Welded
  • Material
    Sheet Steel
  • Door Type
    Hinged Door
  • Internal Depth
    470mm
  • No. of Compartments
    3
  • Internal Width
    398mm
  • Colour
    Light Grey
  • Door Colour
    Light Grey
  • Supplied
    Assembled
  • Compartment Width
    400mm
  • Height
    1800mm
  • Depth
    500mm
  • Locker Height
    1800mm
  • No. of Keys
    2
  • Width
    1200mm
  • Internal Fittings
    1 Clothes Rail, 3 Hooks
  • Plinth Height
    60mm
  • Shelf Depth
    500mm
  • Shelf Width
    400mm
  • Lock Type
    Cylinder Lock, Individual Key
  • Compartment Height
    835mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome