The Durable Trolley for DURABIN® 60L Bins is a practical and eco-friendly solution for efficient waste management. Made from 80% recycled polypropylene, this trolley is designed for indoor and protected outdoor use, making it ideal for warehouses, production areas, and canteens.
Equipped with 4 smooth-rolling swivel castors, including two with brakes for added stability, this trolley allows for effortless transportation of DURABIN® 60L bins. It also features an interlocking design, allowing up to 4 trolleys to be connected in a row, ensuring an organised and efficient waste disposal system.
Specifications:
Material: 80% recycled polypropylene (except castors)
Capacity: Suitable for one DURABIN® 60L bin
Load Capacity: Up to 80 kg
Dimensions (W x H x D) : 240 x 165 x 495mm
Mobility: 4 swivel castors (2 with brakes)
Linkable Design: Connects with DURABIN® 60L and 90L trolleys (max 4 in a row)
A sustainable, durable, and practical solution for waste management in industrial and commercial environments.