Proplaz 3 Shelf Trolley - 750 x 460 x 980mm
Hover to enlarge the image

Proplaz 3 Shelf Trolley - 750 x 460 x 980mm

Order Code:
MPN:

Braked Swivel Castors, Swivel Castors With Brake
See all 2 variants |

Product Description

3 Shelf Trolley

Overall Size: 750 x 460 x 980mm

Size between Shelves - Top / Bottom: 280 / 280mm

Load Capacity: 150kg

Weight: 13kg


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome