HSS-CO 8% Weldon Shank Coarse Pitch 37 High Helix for Aluminium Roughing End Mills 3 Flute Series 20, Regular - TiN Coated


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Series 20 - Regular Length, TiN Coated
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Cutting Direction:
Right Hand
Material Application:
Carbon Steel,Alloy Steel,Copper,Aluminium
End Mill Type:
End Mill
Number of Flutes:
3
Milling Application:
Profiling,Semi-finishing,Finishing,Slotting
Material Grade:
M42
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome