Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Cutting Tools
End Mills
Special Geometry Cutters
Aluminium Geometry Cutters
(30)
Brand
(30)
Hitachi Cutting Tools
(3)
Kennedy
(6)
Sherwood
(8)
SwissTech
(13)
Price
£6
£230
£6 - £230
Special Offers
(36)
BulkDiscount
(18)
ClearanceProduct
(17)
ReducedPrice
(1)
End Mill Type
(21)
End Mill
(4)
Slot Drill
(15)
Ripper Cutter
(2)
Material
(21)
Solid Carbide
(6)
Cobalt High Speed Steel
(15)
Material Grade
(19)
M42
(13)
Ultrafine Micrograin
(6)
Shank Diameter
(23)
6mm
(7)
6.0mm
(1)
8mm
(1)
10mm
(3)
10.0mm
(1)
+7 more
Overall Length
(23)
52mm
(1)
55mm
(1)
57mm
(5)
57.0mm
(1)
63mm
(1)
+12 more
Number of Flutes
(21)
2
(15)
3
(6)
Shank Type
(19)
Plain Round
(6)
Weldon Flat
(13)
Length Type
(19)
Regular
(13)
Short
(6)
Finish/Coating
(19)
TiN
(2)
Uncoated
(17)
Milling Application
(66)
Finishing
(11)
High-feed Milling
(2)
Plunging
(6)
Profiling
(11)
Roughing
(2)
+3 more
Tools & Machining
Cutting Tools
End Mills
Special Geometry Cutters
Aluminium Geometry Cutters
Find Aluminium Geometry Cutters Products
Sort By
List View
Grid View
Carbide Plain Shank Al-Karb Ultrafine Micrograin Milling Cutters Slot Drills for Aluminium, 2 Flute: Short Series, Metric
By
Kennedy
Get it by
Tue, 26th Nov
#BulkDiscount
From
£10.99
Inc VAT
Up to 25% off
View 6 Variants
HSS-Co 8% Weldon Shank 42 High Helix Slot Drills 2 Flute for Aluminium Series 15, Regular - Uncoated
By
SwissTech
Get it by
Tue, 26th Nov
#ClearanceProduct
From
£6.99
Inc VAT
View 9 Variants
HSS-CO 8% Weldon Shank Coarse Pitch 37 High Helix for Aluminium Roughing End Mills 3 Flute Series 20, Regular - TiN Coated
By
SwissTech
Get it by
Tue, 26th Nov
From
£22.99
Inc VAT
Up to 4% off
View 2 Variants
HSS-CO 8% Weldon Shank Coarse Pitch 37 High Helix for Aluminium Roughing End Mills 3 Flute Series 20, Regular - Uncoated
By
SwissTech
Get it by
Tue, 26th Nov
#BulkDiscount
#ClearanceProduct
From
£19.99
Inc VAT
View 2 Variants
930MP-1226 12X26 3FL Polished Flute
By
Sherwood
Get it in
10-14
working days
#BulkDiscount
#ClearanceProduct
£29.99
Inc VAT
1
Add To Basket
Carbide Plain Shank Slot Drills 2 Flute For Aluminium
By
Hitachi Cutting Tools
Get it in
10-14
working days
#BulkDiscount
#ClearanceProduct
From
£14.99
Inc VAT
View 3 Variants
HSS-Co 8% 'RIPPAL' Ripper Cutters 3 Flute - 1930M Combination Shank
By
Sherwood
Get it in
10-14
working days
#ClearanceProduct
From
£99.99
Inc VAT
View 2 Variants
930MP-4063-32 40X63 3FL Polished Flute
By
Sherwood
Get it in
10-14
working days
#ClearanceProduct
£209.99
Inc VAT
1
Add To Basket
930MP-1016 930MP Series 3 Flute 'Rippal' Ripper Cutters Weldon Shank HSS-Co 8%
By
Sherwood
Get it in
9-12
working days
#BulkDiscount
£43.99
Inc VAT
1
Add To Basket
930MP-2238 930MP Series 3 Flute 'Rippal' Ripper Cutters Weldon Shank HSS-Co 8%
By
Sherwood
Get it in
9-12
working days
£119.99
Inc VAT
1
Add To Basket
1930M-3210 32x106 3FL Rip Pal M/Cutter
By
Sherwood
Get it in
5-8
working days
£229.99
Inc VAT
1
Add To Basket
930M-2590 25x90 3FL Rippal M/Cutter
By
Sherwood
Get it in
5-8
working days
£139.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome