Carbide Plain Shank Al-Karb Ultrafine Micrograin Milling Cutters Slot Drills for Aluminium, 2 Flute: Short Series, Metric


£9.99 Inc VAT (20%)
Up to 16% off

See all variants from £9.99

Description

Short Series - 2 Flute - Metric
Centre cutting as standard. An advanced tool geometry designed for cutting aluminium and other non-metallic, non-ferrous materials requiring high machining rates. Al-Karb cutters will out-perform conventional end mills on these material­s as the flute design allows maximum chip removal.

Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.

See full description

Feature Attributes

Material Grade:
Ultrafine Micrograin
Length Type:
Short
Material:
Solid Carbide
Flute Type:
Helical
Cutting Direction:
Right Hand
Finish/Coating:
Uncoated
More attributes