Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Cutting Tools
End Mills
Special Geometry Cutters
High Helix Cutters
(19)
Aluminium Geometry Cutters
(35)
Brand
(54)
Brooke Cutting Tools
(1)
Gripple
(1)
Kennedy
(9)
Osg
(4)
SwissTech
(38)
+1 more
Price
£6
£800
£6 - £800
Special Offers
(43)
BulkDiscount
(15)
ClearanceProduct
(27)
NewProduct
(1)
Material
(50)
Carbide
(4)
Cobalt High Speed Steel
(37)
Solid Carbide
(9)
Finish/Coating
(49)
TiAlN
(15)
Ultra WX
(4)
TiN
(4)
Uncoated
(26)
Number of Flutes
(47)
2
(21)
4
(1)
3
(13)
4mm
(9)
6mm
(3)
Shank Type
(47)
Plain
(4)
Plain Round
(9)
Weldon Flat
(34)
Length Type
(43)
Long
(11)
Regular
(23)
Short
(9)
Milling Application
(145)
High-feed Milling
(9)
Roughing
(10)
Profiling
(25)
Slotting
(34)
Routing
(8)
+3 more
Overall Length
(43)
3in
(1)
52mm
(1)
68.0mm
(1)
55mm
(1)
57mm
(6)
+23 more
Shank Diameter
(43)
1/2in
(1)
6mm
(8)
12.0mm
(1)
6.0mm
(3)
8mm
(1)
+9 more
End Mill Type
(34)
Corner Radius
(1)
End Mill
(16)
Slot Drill
(17)
Material Grade
(30)
M42
(22)
Ultrafine
(1)
Ultrafine Micrograin
(7)
Tools & Machining
Cutting Tools
End Mills
Special Geometry Cutters
Find Special Geometry Cutters Products
Sort By
List View
Grid View
Carbide Plain Shank Al-Karb Ultrafine Micrograin Milling Cutters Slot Drills for Aluminium, 2 Flute: Short Series, Metric
By
Kennedy
Get it by
Tue, 1st Apr
#BulkDiscount
From
£9.99
Inc VAT
View 8 Variants
Weldon Shank HSS-E PM TiALN Coated High Helix Cutters: Series 92 - Long
By
SwissTech
Get it by
Tue, 1st Apr
#BulkDiscount
From
£19.99
Inc VAT
View 7 Variants
HSS-Co 8% Weldon Shank 42 High Helix Slot Drills 2 Flute for Aluminium Series 15, Regular - Uncoated
By
SwissTech
Get it by
Tue, 1st Apr
#ClearanceProduct
From
£6.99
Inc VAT
View 9 Variants
Weldon Shank HSS-E PM TiALN Coated 45 High Helix Milling Cutters Series 90 - Regular
By
SwissTech
Get it by
Tue, 1st Apr
From
£12.99
Inc VAT
View 5 Variants
HSS-CO 8% Weldon Shank Coarse Pitch 37 High Helix for Aluminium Roughing End Mills 3 Flute Series 20, Regular - TiN Coated
By
SwissTech
Get it by
Tue, 1st Apr
From
£23.99
Inc VAT
View 4 Variants
HSS-CO 8% Weldon Shank Coarse Pitch 37 High Helix for Aluminium Roughing End Mills 3 Flute Series 20, Regular - Uncoated
By
SwissTech
Get it by
Tue, 1st Apr
#BulkDiscount
#ClearanceProduct
From
£18.99
Inc VAT
View 5 Variants
1/2" 2FL Carbide Al-Karb Milling Cutter
By
Kennedy
Get it in
11-13
working days
#ClearanceProduct
£46.99
each
Inc VAT
Add To Basket
Minimum order quantity: 50.
HSS-Co 8% Weldon Shank 42 High Helix Slot Drills 2 Flute for Aluminium Series 15, Regular - TiALN Coated
By
SwissTech
Get it in
11-13
working days
#ClearanceProduct
From
£15.39
Inc VAT
View 2 Variants
HSS-CO 8% Weldon Shank Coarse Pitch 37 High Helix for Aluminium Roughing End Mills 3 Flute Series 21, Long - Uncoated
By
SwissTech
Get it in
11-13
working days
#ClearanceProduct
From
£44.99
Inc VAT
View 3 Variants
6.0 42DEG Weldon STD High Helix 2FL S/D-TiCN-8% CO
By
SwissTech
Get it in
11-13
working days
#ClearanceProduct
£15.99
each
Inc VAT
Add To Basket
Minimum order quantity: 150.
10.0 37D High Helix 3FL Rough E/M L/S Alum
By
SwissTech
Get it in
11-13
working days
#ClearanceProduct
£31.99
each
Inc VAT
Add To Basket
Minimum order quantity: 150.
16.0 42DEG Weldon STD High Helix 2FL S/D-TiCN-8%CO
By
SwissTech
Get it in
11-13
working days
#NewProduct
£32.99
each
Inc VAT
Add To Basket
Minimum order quantity: 50.
Wx-Phs Series 4 Flute End Mill 45 Helix Plain Shank Carbide
By
Osg
Get it in
11-13
working days
From
£89.99
Inc VAT
View 4 Variants
Hanger Central exit Angel Heli x No.1 0-15Kg Galvanised 1M Wire Rop
By
Gripple
Get it in
15-17
working days
#BulkDiscount
£29.99
Inc VAT
1
Add To Basket
3041-5 5mm 3FL Hi-helix End Mill
By
Brooke Cutting Tools
Get it in
11-13
working days
£23.99
Inc VAT
1
Add To Basket
4mm Carbide 60 Degree TiAlN 0.25mm
Get it in
15-18
working days
£79.99
Inc VAT
1
Add To Basket