1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Special Geometry Cutters/
  5. Aluminium Geometry Cutters
HSS-CO 8% Weldon Shank Coarse Pitch 37 High Helix for Aluminium Roughing End Mills 3 Flute Series 21, Long - Uncoated

HSS-CO 8% Weldon Shank Coarse Pitch 37 High Helix for Aluminium Roughing End Mills 3 Flute Series 21, Long - Uncoated


Select
See all variants from
£44.99

Inc VAT (20%)


See all variants from £44.99

Description

Series 21 - Long Series
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

See full description

Feature Attributes

Cutting Direction:

Right Hand

Shank Type:

Weldon Flat

Plunge Type:

Centre Cutting

Material Grade:

M42

Length Type:

Long

Material:

Cobalt High Speed Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome