HSS-CO 8% Weldon Shank Coarse Pitch 37 High Helix for Aluminium Roughing End Mills 3 Flute Series 20, Regular - Uncoated

HSS-CO 8% Weldon Shank Coarse Pitch 37 High Helix for Aluminium Roughing End Mills 3 Flute Series 20, Regular - Uncoated


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Series 20 - Regular Length
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

See full description

Feature Attributes

Milling Application:
Roughing,High-feed Milling
Length Type:
Regular
Material:
Cobalt High Speed Steel
Finish/Coating:
Uncoated
Number of Flutes:
3
Flute Type:
Helical
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome