10.0 37D High Helix 3FL Rough E/M L/S Alum

10.0 37D High Helix 3FL Rough E/M L/S Alum

Order Code: ZT1415842X

£31.99each Inc VAT (20%)
£4,798.50 minimum order value

Minimum order quantity: 150.

Description

Dimensions to DIN 844.

Specifications for 10.0 37D High Helix 3FL Rough E/M L/S Alum
  • Shank Diameter
    10mm
  • Material
    Cobalt High Speed Steel
  • Length Type
    Long
  • Material Grade
    M42
  • Milling Application
    High-feed Milling
    Roughing
  • Number of Flutes
    3
  • Cutting Direction
    Right Hand
  • Finish/Coating
    Uncoated
  • Flute Length
    45mm
  • End Mill Type
    End Mill
  • Cutter Diameter
    10mm
  • Material Application
    Aluminium
  • Overall Length
    95mm
  • Shank Type
    Weldon Flat
  • Plunge Type
    Centre Cutting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome