Inc VAT (20%)
Series 15 - Regular Length, TiALN Coated
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Shank cutting diameter to +0.04 -0.0.
Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Plunge Type:
Centre Cutting
Finish/Coating:
TiAlN
End Mill Type:
End Mill
Number of Flutes:
2
Material:
Cobalt High Speed Steel
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy