Weldon Shank HSS-E PM TiALN Coated 45 High Helix Milling Cutters Series 90 - Regular


Select
Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

Series 90 - Regular Series
Dimensions to DIN 844. Centre cutting. Shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6.

The combination of HSS-E PM and TiALN provides a cutter that is ideally suited to dry and semi-dry machining of materials up to 45 HRC, stainless steels and Aerospace alloys.

Feature Attributes

Helix Direction:
Right Hand
Length Type:
Regular
Standards Met:
DIN 1835B,DIN 844
Coolant Delivery:
External
Material:
Cobalt High Speed Steel
Number of Flutes:
4 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome