Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Cutting Tools
End Mills
Special Geometry Cutters
High Helix Cutters
(23)
Brand
(23)
Brooke Cutting Tools
(1)
Gripple
(1)
Osg
(9)
SwissTech
(11)
(Unbranded)
(1)
Price
£8
£800
£8 - £800
Special Offers
(10)
BulkDiscount
(6)
ClearanceProduct
(3)
ReducedPrice
(1)
Shank Diameter
(11)
6.0mm
(2)
10.0mm
(4)
12.0mm
(1)
16.0mm
(2)
20.0mm
(1)
+1 more
Cutter Diameter
(11)
6.0mm
(2)
8.0mm
(2)
10.0mm
(2)
12.0mm
(1)
16.0mm
(2)
+2 more
Number of Flutes
(11)
4mm
(8)
6mm
(3)
Flute Length
(11)
13.0mm
(1)
19.0mm
(1)
22.0mm
(1)
24.0mm
(1)
32.0mm
(1)
+5 more
Overall Length
(11)
57.0mm
(1)
68.0mm
(1)
69.0mm
(1)
72.0mm
(1)
78.0mm
(1)
+6 more
Milling Application
(44)
Finishing
(11)
Profiling
(11)
Semi-finishing
(11)
Slotting
(11)
Standards Met
(22)
DIN 844
(11)
DIN 1835B
(11)
Length Type
(11)
Long
(7)
Regular
(4)
Tools & Machining
Cutting Tools
End Mills
Special Geometry Cutters
High Helix Cutters
Find High Helix Cutters Products
Sort By
List View
Grid View
Weldon Shank HSS-E PM TiALN Coated High Helix Cutters: Series 92 - Long
By
SwissTech
Get it by
Wed, 15th Jan
From
£15.29
Inc VAT
Up to 10% off
View 7 Variants
Weldon Shank HSS-E PM TiALN Coated 45 High Helix Milling Cutters Series 90 - Regular
By
SwissTech
Get it by
Wed, 15th Jan
#BulkDiscount
From
£8.99
Inc VAT
View 4 Variants
Hanger Central exit Angel Heli x No.1 0-15Kg Galvanised 1M Wire Rop
By
Gripple
Get it in
15-17
working days
£13.99
Inc VAT
1
Add To Basket
Wx-Phs Series 4 Flute End Mill 45 Helix Plain Shank Carbide
By
Osg
Get it in
12-15
working days
From
£82.99
Inc VAT
View 9 Variants
3041-5 5mm 3FL Hi-helix End Mill
By
Brooke Cutting Tools
Get it in
12-15
working days
£23.99
Inc VAT
1
Add To Basket
4mm Carbide 60 Degree TiAlN 0.25mm
Get it in
12-15
working days
£79.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome