1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Special Geometry Cutters/
  5. High Helix Cutters
Weldon Shank HSS-E PM TiALN Coated High Helix Cutters: Series 92 - Long

Weldon Shank HSS-E PM TiALN Coated High Helix Cutters: Series 92 - Long


Select
Select
See all variants from
£19.99

Inc VAT (20%)


See all variants from £19.99

Description

Series 92 - Long Series
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to k10. Shank diameter to h6.

The combination of HSS-E PM and TiALN provides a cutter that is ideally suited to dry and semi-dry machining of materials up to 45 HRC, stainless steels and Aerospace alloys.

See full description

Feature Attributes

Milling Application:

Finishing,Profiling,Semi-finishing,Slotting

Cutter Diameter Tolerance:

K10

Material Grade:

M35

Finish/Coating:

TiAlN

Standards Met:

DIN 844,DIN 1835B

Helix Angle:

30 °

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome