Wx-Phs Series 4 Flute End Mill 45 Helix Plain Shank Carbide


£82.99 Inc VAT (20%)

See all variants from £82.99

Description

OSG WX-PHS short series endmills are manufactured from high performance micro grain carbide with an Ultra WX coating (multi layered composite TiALN).

For contouring and slotting, roughing and finishing.
For stainless, titanium and steels 10 to 52 HRC.
Centre cutting. Cutting length: 1.5 x D.

The Ultra WX coating has been developed to improve performance in a wide range of materials including nonferrous materials, mild steels, and refined steels This stable performance remains consistent in both wet and dry applications and is intended for a wide range of cutting conditions, from low speed/reduced cutting force applications to high speed/high cutting force applications.

For all technical and dimensional specifications please refer to our catalogue.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome