1/2" 2FL Carbide Al-Karb Milling Cutter

1/2" 2FL Carbide Al-Karb Milling Cutter

Order Code: ZT1154950X

£51.99each Inc VAT (20%)
£2,599.50 minimum order value

Minimum order quantity: 50.

Description

Short Series - 2 Flute - Inch
Centre cutting as standard. An advanced tool geometry designed for cutting aluminium and other non-metallic, non-ferrous materials requiring high machining rates. Al-Karb cutters will out-perform conventional end mills on these material­s as the flute design allows maximum chip removal.

Inch Tolerances
Diameter: Over 1/16” ~ up to 1/4”. Tolerance: +0.000, -0.002.
Diameter: Over 1/4” ~ up to 1”. Tolerance: +0.000, -0.003.

See full description
Specifications for 1/2" 2FL Carbide Al-Karb Milling Cutter
  • Cutter Diameter
    1/2in
  • MFR Part No.
    EDP35289
  • Overall Length
    3in
  • Flute Type
    Helical
  • End Mill Type
    Corner Radius
  • Number of Flutes
    2
  • Flute Length
    1in
  • Shank Diameter
    1/2in
  • Length Type
    Short
  • Plunge Type
    Centre Cutting
  • Shank Type
    Plain Round
  • Material Application
    Aluminium
  • Material
    Solid Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome