Bend 90 Degree Angle for 100mm Ducting
Hover to enlarge the image

Bend 90 Degree Angle for 100mm Ducting

Order Code:
MPN:

Product Description

Manrose BEND 90 DEGREE ANGLE FOR 100MM DUCTING Low Profile Ducting 44900

Specifications
Diameter
100mm
Height
137mm
Colour
White
Weight
68g
Material
PVC
Width
137mm
Depth
101mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome