APM800 Mini Angle Drill 1/4"

Order Code: ZT1412741X

£123.99 Inc VAT (20%)


Description

The PCL APM800 Mini Angle Drill allows for maximum control in hard to reach areas. Compact and lightweight, the rear exhaust keeps airflow away from the work area, while the high power motor maintains excellent performance.

Features and Benefits
• Palm sized for flexibility
• Consistent performance from high powered motor
• Ergonomic design for professional performance

See full description
Specifications for APM800 Mini Angle Drill 1/4"
  • Overall Width
    105mm
  • Weight
    0.68kg
  • Spindle Thread Size
    3/8"in
  • Overall Length
    145mm
  • Air Consumption
    241ft³/min
  • Horsepower
    0.3mm H2O
  • Air Pressure
    90psi
  • MFR Part No.
    APM800
  • Noise/ Vibration Information
    83dB(A)
  • Chuck Capacity
    6.5mm
  • Overall Height
    185mm
  • Maximum No Load Speed
    4500rpm
  • Air Inlet Size
    1/4"
  • Model Number
    APM800
  • Chuck Type
    Keyed
  • Reversibility
    Non-reversible
  • Power Source
    Air
  • Item
    Air Angle Drill
  • No Load Speed
    4,500rpm
  • Power
    224W
  • Noise / Vibration Information
    83dBA