APT402 10mm Angle Drill

Order Code: ZT1028847P

£129.99 Inc VAT (20%)


Description

Designed for awkward drilling jobs in tight spaces, the 10mm angle drill from PCL is perfect for smaller manufacturing jobs and workshop settings.

Features and Benefits
• Powerful air motor provides consistent results
• Angled head for easy access to tight or enclosed spaces
• Low vibration when compared to an electric drill
• Impressive speeds up to 1,700rpm
• Rear exhaust sends air backward away from the operator

Typical Applications
• Cabinet work
• Window frame manufacture
• Puncture repair
• Reaming
• Honing
• General drilling requirements

Notes
• See our range of reliable <a>Air Compressors</a> to suit your air tool collection

See full description
Specifications for APT402 10mm Angle Drill
  • Air Inlet Size
    1/4"
  • MFR Part No.
    APT402
  • Maximum No Load Speed
    1,700rpm
  • Throttle Features
    Teasing Throttle
  • Air Consumption
    113ft³/min
  • Drill Orientation
    Angled
  • Overall Height
    60mm
  • Reversibility
    Non-reversible
  • Overall Width
    240mm
  • Overall Length
    170mm
  • Weight
    1.3kg
  • Chuck Type
    Keyless
  • Horsepower
    0.3mm H2O
  • Chuck Capacity
    10mm
  • Series
    APT402
  • Features
    Teasing Throttle
  • Model Number
    APT402
  • No Load Speed
    1,700rpm
  • Power Source
    Air
  • Power
    224W
  • Item
    Air Angle Drill
  • Length
    215mm
  • Noise / Vibration Information
    87dBA
    1.5m/s²