DA4000LR 0.5Inch/13mm Rotary Angle Drill 110V
Hover to enlarge the image

DA4000LR 0.5Inch/13mm Rotary Angle Drill 110V

Order Code:
MPN:

See all 3 variants |

Product Description

Makita DA4000LR 0.5"/13mm Angle Drill, Complete with Chuck key, 2 Side Handles and Carry Case The industrial class drill whose head can be rotated to any angle allowing for use in the most tight of situations. With variable speed at up to 900RPM and a heavy duty keyed chuck this is a truly classic professional power tool. Features: Enhanced gears in angle attachment for heavy duty industrial use Ergonomic soft grip for superior handling Light weight and easy to operate D-formed handle for easy gripping Durable gears Double insulated Forward/Reverse rotation Variable speed trigger Comes with: 1 x Chuck key 2 x side handle 1 x Hex wrench 1 x Robust Carry case Specification: Max. in Steel: 13mm Max. in Wood: 38mm No Load Speed with attachment: Hi 0-900rpm, Lo 0-400rpm No Load Speed without attachment: 0-600rpm Input wattage: 710w Net Weight: 3.7kg


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome