DA3010F - 450W Angle Drills with 10mm keyed Chuck


Select
£279.99 Inc VAT (20%)


See all variants from £279.99

Description

Right angled drill, ideal for access into tight spaces such as between joists. Equipped with LED Job light for lighting working area in shadow.

Feature Attributes

Special Features:
LED Job Light,Variable Speed
Maximum No Load Speed:
2400 rpm
Includes:
S10 Chuck Key,Side Handle
Drill Orientation:
Angled
Chuck Capacity:
1 to 10
Steel Drilling Capacity:
10 mm
More attributes