0
1
2
3
4
5

Crimping Pliers Black Lacquered Multi-component Grip 240mm

Order Code: ZT1194417X

£23.99 Inc VAT (20%)


Description

Designed for cutting cables, stripping wire and crimping insulated and non-insulated terminals, connectors and plug type connectors, these pliers are truly versatile. With threaded holes for cutting copper and brass screws threaded M2.6, M3, M3.5, M4 and M5, the product also possesses a bolted joint for higher stability and even movement. Manufactured from special high strength steel with a black lacquered finish and multi-component grips.

Features and Benefits
• Possesses threaded holes for cutting copper and brass screws threaded M2.6, M3, M3.5, M4 and M5 for versatility of use
● Bolted joint for higher stability and even movement
● Manufactured from specially selected steel to guarantee high-strength and optimum performance
• Multi-component grips improve user comfort, grip and control when using
• Black lacquered finish protects the product against corrosion as well as wear and tear

Typical Applications
• Construction
• Engineering
• Electrical

See full description
Specifications for Crimping Pliers Black Lacquered Multi-component Grip 240mm
  • Number of Pieces
    1
  • MFR Part No.
    97 32 240
  • Capacity
    0.5 - 6mm²
  • Type
    Crimping Pliers
  • Jaw Material
    Steel
  • Overall Length
    240mm
  • Tool Material
    Steel
  • Tool/Jaw Features
    Wire Strippers
  • Compatible Connector
    Wire Ferrule
  • Handle Cover Material
    Bi-Material
  • Non Sparking
    No
  • For Use With
    Terminals
    Cable Connectors
  • Standards Met
    DIN 46234

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome