MIX65 65L Hobby Cement Mixer 230V

Order Code: ZT1718464S

£229.99 Inc VAT (20%)


Description

With 63 litres, the MIX65 tool from Scheppach has sufficient capacity for smaller construction works around the house and garden. Features include 220W electric motor, 63 L mixing drum, adjustable drum swivel for easy filling, and 27.5 rpm mixing speed. Its compact size makes it easy to store between occasional uses.
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for MIX65 65L Hobby Cement Mixer 230V
  • Supply Voltage
    230V
  • Capacity
    65L
  • Motor Power
    220W
  • Product Type
    Cement Mixer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome